

€48.97/ pieceexcl. VAT
€59.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Fabric |
Material quality | Polyester |
Width | 240 mm |
Height | 240 mm |
Depth | 320 mm |
With divider | No |
Removable tray | No |
With foam | No |
With lock | No |
Padlock shackle | No |
With telescopic handle | No |
Rollable | No |
With shoulder strip | No |
Colour | Black |
Signal-red | No |
Model | Bag |