

€19.73/ pieceexcl. VAT
€23.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Hammer loop |
Universal size | Yes |
Length | 170 cm |
Width | 100 mm |
Material | Blended fabric |
Colour | Black |
Gender | Unisex |
Disposable | No |