

€30.38/ pieceexcl. VAT
€36.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Other |
Universal size | Yes |
Length | 340 cm |
Width | 210 mm |
Material | Blended fabric |
Colour | Black |
Gender | Unisex |
Disposable | No |