

€50.22/ pieceexcl. VAT
€60.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Leather |
Material quality | Other |
Width | 290 mm |
Height | 290 mm |
Depth | 50 mm |
Total number of compartments | 5 |
With divider | Yes |
Removable tray | No |
With foam | No |
With lock | No |
Padlock shackle | No |
With telescopic handle | No |
Rollable | No |
With shoulder strip | No |
Colour | Black |
Signal-red | No |
Model | Bag |