

€92.64/ pieceexcl. VAT
€112.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Plastic |
Material quality | Polyester |
Width | 380 mm |
Height | 380 mm |
Depth | 70 mm |
With divider | No |
Removable tray | No |
With foam | No |
With lock | No |
Padlock shackle | No |
With telescopic handle | No |
Rollable | No |
With shoulder strip | Yes |
Colour | Black |
Signal-red | Yes |
Model | Other |