

€147.07/ pieceexcl. VAT
€177.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | WT 1056 11 |
Type | Tool Rucksack |
Series | WT 1056 11 |
Type | Tool Rucksack |
Material | Polyester |
Material quality | Polyester |
Length | 120 mm |
Width | 300 mm |
Height | 400 mm |
Depth | 120 mm |
With divider | No |
Removable tray | No |
With foam | No |
Weight | 2.696 kg |
With lock | No |
Padlock shackle | No |
With telescopic handle | No |
Rollable | No |
With shoulder strip | Yes |
Colour | Black |
Signal-red | No |
Model | Other |
Other indications | Splash-Proofed |