Workshop truck: Dimensions: H 875 x W 630 x D 510 mm, Working platform with PP top with front flattening and anti-roll safety edge, Sheet steel, corrosion-resistant and scratch-resistant powder-coated, welded body, self-supporting and torsion-resistant, Individual blocking only one drawer can be open at a time, single-hand operation, 6 wide drawers (W 480 x D 400) with full extension and ball bearing guide rails, Load capacity per drawer 20 kg, Central locking with cylinder lock, Total load capacity 300 kg, 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm) with thread guard, one with total brake, Assortment: Combination wrench No. 1 B, SW 8 10 11 12 13 14 15 16 17 18 19 21 22 24 27 30 32 mm, Socket wrench insert No. C19, SW 8 10 11 12 13 14 15 16 17 18 19 20 21 22 24 27 30 32 mm, 1/2" screwdriver bit hexagon No. IN19, SW 5 6 7 8 9 10 12 14 17 19 mm, 1/2" reversible ratchet No. 1993 U-10 T, 1/2" extension no. 1990, 75 125 250 mm, 1/2" extension No.1990 M, with holding m