GEDORE

GEDORE WSL-L7 Tool trolley workster smartline large

  • ERIKS:13330830
  • Manufacturer:4010886947739
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Worktop with PP plastic cover with front slit and non-slip protective edge, as well as additional small compartments, Front face with Euro hole 10 x 38 mm, Welded sheet steel construction, torsionally rigid, to take high loadings, Central locking with cylinder lock, Central locking with cylinder lock, 7 wide drawers (W 640x D 400 mm) fully extending, Load capacity per drawer 20 kg, Total load capacity 400 kg
Save to list

€1,032.32/ pieceexcl. VAT

€1,249.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Material
Steel
Height
1045 mm
Width
870 mm
Depth
870 mm