




€1,290.16/ pieceexcl. VAT
€1,561.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Material | Steel |
Height | 1045 mm |
Width | 785 mm |
Depth | 510 mm |
With drawer | Yes |
Number of drawers | 7 |
Type of tyres | Full rubber |
With brake | Yes |
Surface protection | Plastic-coated |
Material worktop | Other |