

€23.96/ pieceexcl. VAT
€28.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Storage box |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | Yes |
Punch shape | Rectangular |
Width | 570 mm |
Material | Steel |