GEDORE

GEDORE VDE Screwdriver In CT Module, 1500 CT1 Series, Set of 6

  • ERIKS:12321071
  • Manufacturer:4010886895672
Image 1
Dimensions: 157.5 x 310 x 35 mm
Save to list

€92.39/ pieceexcl. VAT

€111.79incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 CT1
Type
VDE Screwdriver In CT Module
Set version
VDE Screwdriver slotted No. VDE 2170, 4 5.5 6.5 8 mm VDE Screwdriver Pozi No. VDE 2160 PZ 1 2
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of slotted screwdrivers
4
Weight
0.76 kg