GEDORE

GEDORE VDE S 8003 VDE Pliers set with VDE dipped insulation

  • ERIKS:23074201
  • Manufacturer:4010886804049
Image 1
Protective insulation up to 1000 V, according to EN 60900/IEC 60900, Immersion insulation: 2-fold Check-Tool insulation
Save to list

€103.95/ pieceexcl. VAT

€125.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of end cutting pliers
0
Number of washstand pliers
0
Number of combination pliers
1
Number of flat nose pliers
1
Number of round nose pliers
0
Number of telephone pliers
0
Number of diagonal cutting nippers
1
Number of wire stripper pliers
0
Number of water pump pliers
0
Number of pipe wrenches
0
Number of fencing pliers
0
Number of pincers
0
Number of sealing pliers
0
Number of circlip pliers
0
Number of cable tie tools
0
Number of grip pliers
0
Number of siphon pliers
0
Total number of tools
3
Packaging
Other
Weight
760 g