GEDORE

GEDORE VDE IN 19 6 VDE Screwdriver bit socket 1/2" in-hex 6 mm

  • ERIKS:23060640
  • Manufacturer:4010886612453
Image 1
Tip GEDORE vanadium special steel, Protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation, These inserts can only be combined with No. VDE 1991, VDE 1993 U, VDE 1990, VDE 4508-05
Save to list

€37.54/ pieceexcl. VAT

€45.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
27 mm
Isolation protection 1000 V
Yes
VDE tested
Yes
Length
106 mm
Connection size
12.5 mm
Diameter
27 mm
Blade length
106 mm
VDE tested
Yes