

€40.41/ pieceexcl. VAT
€48.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Strip range cross-section | 1,5 - 2,5 mmk |
Length | 160 mm |
Strip length adjustable | No |
Depth of notch adjustable | No |
Longitudinal section | No |
Round edge | Yes |
Spiral cut | No |
With wire cutter | Yes |
Insulated | Yes |
Isolation protection 1000 V | 1 |
Grip design | 2-components |
VDE tested | Yes |
Self-adjusting | No |
Jaw length | 19 mm |
Head width | 22 mm |
Head height | 19 mm |
Handle cover | Plastic grips |
Surface protection | Chromium-plated |
Weight | 231 g |
VDE tested | Yes |