

€31.17/ pieceexcl. VAT
€37.72incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 160 mm |
Cut sticking out | No |
Low spark model | No |
Isolation protection 1000 V | 1 |
Grip design | 2-components |
VDE tested | Yes |
With impact protection | No |
Insulated | Yes |
Weight | 203 g |
Material | Steel |
Shape | Straight |
Jaw length | 35 mm |
Head width | 22.8 mm |
Head height | 10.4 mm |
ESD tested | No |
Surface protection | Chromium-plated |
Forged | Yes |
Handle cover | Plastic grips |
With diagonal cutting nipper | Yes |
Gripping surface | Toothed |
VDE tested | Yes |