

€46.18/ pieceexcl. VAT
€55.88incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 200 mm |
Insulated | Yes |
Isolation protection 1000 V | 1 |
Grip design | 1-component |
VDE tested | Yes |
Jaw length | 70.5 mm |
Head width | 18.5 mm |
Head height | 9 mm |
Material | Steel |
Surface protection | Chromium-plated |
Weight | 252 g |
VDE tested | Yes |