

€32.34/ pieceexcl. VAT
€39.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 160 mm |
Insulated | Yes |
Isolation protection 1000 V | 1 |
Grip design | 2-components |
VDE tested | Yes |
With impact protection | No |
Jaw length | 46 mm |
Head width | 16.5 mm |
Head height | 9 mm |
Handle cover | Plastic grips |
Material | Steel |
Surface protection | Chromium-plated |
ESD tested | No |
Weight | 145 g |
VDE tested | Yes |