

€34.66/ pieceexcl. VAT
€41.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 200 mm |
Insulated | Yes |
Isolation protection 1000 V | 1 |
Grip design | 2-components |
VDE tested | Yes |
With impact protection | No |
Jaw length | 75.7 mm |
Head width | 18.5 mm |
Head height | 9.5 mm |
Handle cover | Plastic grips |
Material | Steel |
Surface protection | Chromium-plated |
ESD tested | Yes |
Weight | 218 g |
VDE tested | Yes |