

€40.41/ pieceexcl. VAT
€48.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 160 mm |
Insulated | Yes |
Isolation protection 1000 V | 1 |
Low spark model | No |
Grip design | 1-component |
VDE tested | Yes |
With impact protection | No |
Weight | 185 g |
Material | Steel |
Total length | 160 mm |
Jaw length | 51 mm |
Head width | 16.5 mm |
Head height | 9 mm |
ESD tested | No |
Surface protection | Chromium-plated |
VDE tested | Yes |