

€481.29/ pieceexcl. VAT
€582.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" in |
Tightening moment | from 10 to 50 Nm |
Total length | 369 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.025 Nm |
Isolation protection 1000 V | 1 |
Insulated | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 62 mm |
Head width | 48 mm |
Connection size | 12.5 mm |
Weight | 825 g |
Accuracy according to ISO 6789 | 4 % |
VDE tested | Yes |