

€56.42/ pieceexcl. VAT
€68.27incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE 2170-2160 PH |
Type | VDE screwdriver set |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 4 |
Number of Torx screwdrivers | 0 |
Total number of tools | 7 |
Blade material | Molybdenum‑vanadium‑plus steel |
Material handle | Plastic |
Grip design | 3-Component |
Cap rotatable | Yes |
Insulated | Yes |
Isolation protection 1000 V | Yes |
Packaging | Other |