




€6.44/ pieceexcl. VAT
€7.79incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE 2170 |
Type | Screwdriver |
Blade width | 2.5 mm |
Blade thickness | 0.4 mm |
Blade length | 75 mm |
Isolation protection 1000 V | Yes |
VDE tested | Yes |
Insulated | No |
Grip design | Other |
Antimagnetic | No |
Precision model | No |
Total length | 160 mm |
Low spark model | Yes |
Material | Molybdenum-Vanadium-Steel |
Weight | 29 g |
Material handle | Plastic |
Square drive/hexagon drive | None |
Bulged blade | No |
Type of shaft | Round |
With anti-roll protection | Yes |
Cap rotatable | Yes |
With striking cap | No |
Blade material | Galvanised molybdenum-vanadium steel |
Surface protection blade | Other |
Surface treatment blade | Galvanised |
Continuous blade | No |
Weight | 29 |
Model | Straight |
Size | Other |