

€6.44/ pieceexcl. VAT
€7.79incl. VAT
40 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Screwing system | Phillips |
Model | Straight |
Size | 0 |
Blade length | 60 mm |
Total length | 145 mm |
Low spark model | Yes |
Insulated | No |
Grip design | Other |
Antimagnetic | No |
Clamp feature | No |
Precision model | No |
VDE tested | Yes |
Isolation protection 1000 V | 1 |
Weight | 39 g |
Material handle | Plastic |
Type of shaft | Round |
Square drive/hexagon drive | None |
Square drive/hexagon drive over the whole blade | No |
With anti-roll protection | Yes |
Cap rotatable | Yes |
With striking cap | No |
Blade material | Chrome-vanadium molybdenum (CVM) |
Surface protection blade | Other |
Continuous blade | No |
VDE tested | Yes |