

€13.86/ pieceexcl. VAT
€16.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 6 mm |
Model | Handgrip |
Isolation protection 1000 V | 1 |
VDE tested | Yes |
Total length | 225 mm |
Blade length | 125 mm |
Shape of blade | Round |
Material handle | Plastic |
Suitable for hexagonal bolts | Yes |
Flexible | No |
With anti-roll protection | Yes |
VDE tested | Yes |