

€103.95/ pieceexcl. VAT
€125.78incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE 912 |
Type | VDE 912 |
Glove size | 9 |
Material | Latex |
Cuff type | Straight cuff |
Type of edge | Cutted |
Outside colour | Red |
Arc fault tested | Yes |
According to EN 60903 | Yes |
Protection against mechanical risk | No |