

€103.95/ pieceexcl. VAT
€125.78incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | V 912 |
Type | Electrician's Protective Gloves |
Glove size | 10 |
Nominal voltage AC | 1000 V |
Nominal voltage DC | 1000 V |
Material | Natural latex |
Cuff type | Straight cuff |
Type of edge | Cutted |
Outside colour | Red |
Inside colour | Red |
Arc fault tested | Yes |
According to EN 60903 | Yes |
Protection against mechanical risk | Yes |