GEDORE

GEDORE V 911 1000 Insulation mat 10 m

  • ERIKS:23900426
  • Manufacturer:4010886857113
Image 1
Thickness: 4.5 mm, Rolled storage prevents from cracking!, Rolled storage prevents from cracking!
Save to list

€1,326.99/ pieceexcl. VAT

€1,605.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
10000 cm
Width
1000 cm
On roll
1
Thickness
4.5 mm