GEDORE

GEDORE Universal spring compressor with bracket, 240 mm

  • ERIKS:23086411
  • Manufacturer:4036976106060
Image 1
Use:. Controlled tightening and checking of tightening values. Use in all industrial production areas. Working ranges from 0.8 - 1400 Nm / 7 lbf·in - 100 lbf·ft are covered. Design:. Display torque wrench with dial gauge and drag indicator. 1/4", 3/8", 1/2", 3/4" or 1" double square drive with ball lock for controlled clockwise and anti-clockwise tightening. Models No. ADS 4 to No. ADS 40: With integrated ratchet function. For controlled screw tightening and torque measurements. Display accuracy: +/- 4% tolerance of the displayed value. Design according to DIN EN ISO 6789, traceable to national standards. With mono scale. Built-in overload protection - mechanical stop up to max. 25% overload of the max. value. Housing made of light, robust special aluminum construction - painted silver-gray. Black, non-slip rubber handles. Models No. ADS 4 to No. ADS 40: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications. Available with audio-visual signal
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Model
Other
Weight
2200 g