

€18.46/ pieceexcl. VAT
€22.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 3090 KR |
Type | Universal Extension |
Connection size | 3/8 |
Length | 76 mm |
VDE tested | No |
Weight | 80 g |
Material | Chrome-vanadium steel |
Connection size | 10 mm |
Connection size | 0.375 in |
Surface protection | Chrome-plated |
VDE tested | No |