

€11.47/ pieceexcl. VAT
€13.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Size (TX) | 10 |
With hole | No |
Model | For protruding Torx screw |
Connection size | 12.5 mm |
Total length | 38 mm |
Diameter | 22.5 mm |
Blade length | 15.5 mm |