GEDORE

GEDORE TX 19 E-09 Socket set 1/2" 9 pcs TX E10-24

  • ERIKS:23063107
  • Manufacturer:4010886626597
Image 1
With convertor 3/8" to 1/2", In plastic case, Dimensions: 200 x 120 x 38 mm
Save to list

€120.37/ pieceexcl. VAT

€145.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Surface protection
Chromium-plated
Total number of tools
9 pce
With ratchet
No
Number of socket spanners
8
Number of hexagonal sockets
0
Number of Torx sockets
0
Number of sockets for screwdriver
0
Packaging
Metal box