

€363.23/ pieceexcl. VAT
€439.51incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" in |
Tightening moment | from 1 to 5 Nm |
Total length | 195 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.05 Nm |
Isolation protection 1000 V | 0 |
Insulated | No |
Electronic | No |
Connection size | 6.3 mm |
Weight | 235 g |
Accuracy according to ISO 6789 | 6 % |
VDE tested | No |