






€239.55/ pieceexcl. VAT
€289.86incl. VAT
Estimated delivery date - 11/05/2029Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 4550 |
Type | Torque Wrench |
Connection size | 1/2 in |
Tightening moment | from 40 to 200 Nm |
Total length | 485 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 10 Nm |
Length | 485 mm |
Material | Steel |
VDE tested | No |
Insulated | No |
With extension | No |
Suitable for extension | No |
With signal tone | Yes |
Electronic | No |
Correcting variable consistent | No |
Weight | 1100 g |
Accuracy according to ISO 6789 | 3 % |