

€2,150.11/ pieceexcl. VAT
€2,601.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1400 G |
Type | Tool Cabinet With Tool Assortment |
Set version | 100 Tools in metric sizes |
Total number of tools | 100 |
Heating- + sanitary mechanic set | No |
E-mechanic set | Yes |
Number of guiding drills | 0 |
Number of fork spanners | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 8 |
Number of slotted screwdrivers | 4 |
Number of socket inserts | 11 |
Number of socket spanners | 18 |
Number of open-end spanners | 10 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 9 |
Number of measuring tools | 0 |
Packaging | Cabinet |
Weight | 46.7 kg |
Number of pliers | 5 |
Number of combination spanners | 0 |
Number of hexagonal keys | 10 |
Number of adjustable wrenches | 0 |
Number of ratchets | 1 |
Number of bit inserts | 0 |
Number of tommy bars | 0 |
Number of chisels and punches | 6 |
Number of hammers | 3 |
Number of saws | 2 |
Number of multifunctional tools | 0 |
Number of testing tools | 0 |