GEDORE

GEDORE Tool assortments, 1500 CT1 Series

  • ERIKS:12391007
  • Manufacturer:4010886895498
Image 1
Dimensions: 157.5 x 310 x 35 mm
Save to list

€256.06/ pieceexcl. VAT

€309.83incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 CT1
Type
Tool assortments
Set version
140 4534-5 708 711 720 745
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.93 kg