






€3,404.02/ pieceexcl. VAT
€4,118.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TS-308 |
Type | Tool assortment |
Set version | Reversible ratchet, Wobble extension, T-handle, Socket, Screwdriver, Bit holder, Extension, Recoilless hammer, Adaptor hexagon - square, Open-end spanner with ring ratchet UD-profile, Combination spanner UD-profile, Double open-end spanner, Double ring-e |
Total number of tools | 308 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 24 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 13 |
Number of slotted screwdrivers | 4 |
Number of socket inserts | 10 |
Number of socket spanners | 51 |
Number of open-end spanners | 9 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 6 |
Number of files | 6 |
Number of measuring tools | 0 |
Packaging | Other |
Weight | 30.14 kg |
Number of pliers | 5 |
Number of combination spanners | 26 |
Number of hexagonal keys | 8 |
Number of adjustable wrenches | 0 |
Number of ratchets | 3 |
Number of bit inserts | 36 |
Number of tommy bars | 0 |
Number of chisels and punches | 7 |
Number of hammers | 2 |
Number of saws | 0 |
Number of multifunctional tools | 0 |
Number of testing tools | 0 |