GEDORE

GEDORE Tool Assortment, 2005 CT4 Series, Set of 13

  • ERIKS:13417338
  • Manufacturer:4010886878354
Image 1
Image 2
Image 1
Image 2
Dimensions: 633 x 390 x 35 mm
Save to list

€428.96/ pieceexcl. VAT

€519.04incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
2005 CT4
Type
Tool Assortment
Total number of tools
13
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
4.1 kg