




€658.63/ pieceexcl. VAT
€796.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1100 |
Type | Tool Assortment |
Set version | 1/2" Reversible ratchet, 1/2" extension, 1/2" universal joint, 1/2" hex sockets, 10 11 12 13 14 15 16 17 18 19 21 22 24 mm Adjustable open-end wrench, 8"Universal Pliers, 10"2C handle power side cutter, 160 mm 2C handle Mult |
Material | ABS |
Total number of tools | 58 |
Heating- + sanitary mechanic set | No |
E-mechanic set | Yes |
Number of guiding drills | 0 |
Number of fork spanners | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 0 |
Number of slotted screwdrivers | 4 |
Number of socket inserts | 3 |
Number of socket spanners | 13 |
Number of open-end spanners | 0 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 8 |
Number of files | 6 |
Number of measuring tools | 1 |
Packaging | Case |
Weight | 9.55 kg |
Height | 152 mm |
Length | 444 mm |
Width | 442 mm |
Depth | 357 mm |
Number of pliers | 3 |
Number of combination spanners | 0 |
Number of hexagonal keys | 10 |
Number of adjustable wrenches | 1 |
Number of ratchets | 1 |
Number of bit inserts | 0 |
Number of tommy bars | 0 |
Number of chisels and punches | 1 |
Number of hammers | 1 |
Number of saws | 0 |
Number of multifunctional tools | 0 |
Number of testing tools | 1 |