

Set content:
10 hexagon key L-wrenches 1.3; 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
4 VDE slot screwdrivers 2.5; 4; 5.5; 6.5 mm
3 VDE Phillips screwdrivers PH 0; 1; 2
1 phase tester 1-pole
1 voltage tester 2-pole
1 bricklayer's chisel, octagonal, 250 mm
1 electrician's chisel, square, 250 mm
1 engineer's hammer Rotband-Plus 500 g
1 single open ended spanner 8", adjustable, 205 mm
1 water pump pliers 10", 15x adjustable, 260 mm
1 automatic wire-stripping pliers, 200 mm
1 multi-purpose pliers 180 mm
1 VDE side cutter 160 mm
1 VDE snipe nose pliers 200 mm
1 VDE wire stripper 160 mm
1 VDE flat-round pliers, bent 200 mm
1 VDE cable shears 200 mm
1 cable-stripping knife 170 mm
1 electrical control cabinet key
1 electrical insulation tape 10 m
1 folding wooden ruler 2 m
1 scraper 60 mm
€910.74/ pieceexcl. VAT
€1,102.00incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1100 |
Type | Tool Assortment |
Set version | Bricklayer's chisel, 250x16 mm Electrician's chisel, 4kt 250x10x7 mm Engineer's hammer, 500 g Adjustable open-end wrench, 8". Universal Pliers JC, 10". Wire stripper, automatic Multiple Pliers JC, 180 mm 2C-Handle VDE side cutter, 160 mm VDE Fl |
Material | ABS |
Total number of tools | 36 |
Packaging | Case |
Weight | 8.72 kg |
Height | 152 mm |
Length | 444 mm |
Width | 360 mm |