GEDORE

GEDORE Tool Assortment, 1041 Series, Set of 74, ABS, 4010886950876

  • ERIKS:14591035
  • Manufacturer:4010886950876
Image 1
VDE tool set, 74-pc

Set content:
1 plastic case
6 combination spanners 10; 13; 17; 19; 22 mm
1 socket wrench set 1/4", 35-piece
1 hexagon key L-wrench set, 8-pc, 2; 2.5; 3; 4; 5; 6; 8; 10 mm
6 VDE slot screwdrivers 3; 3.5; 4; 5.5; 6.5; 8 mm
3 VDE Phillips screwdrivers PH 0; 1; 2
1 adjustable spanner 8"
1 soft-faced hammer, kickback free
1 pocket tape measure 3 m
1 VDE cable-stripping knife, 1-piece, 180 mm
1 VDE wire stripper, 160 mm
1 VDE universal pliers, 200 mm
1 VDE power universal pliers, 180 mm
1 VDE power side cutter, 180 mm
1 VDE water pump pliers, 10"
1 impact tool set, 6-piece
1 phase tester, 1-pole
1 cable-stripping knife, 1-pc, 90 mm
Save to list

€751.03/ pieceexcl. VAT

€908.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1041
Type
Tool Assortment
Set version
Combination wrench No. 7, 10 13 17 19 22 mm 1/4" bit socket wrench box No. 666-U-20, with ratchet 35 pcs Offset screwdriver set No. PH 42-88, 2 2.5 3 4 5 6 8 10 mm Adjustable open-end wrench No. 60 P 8, 8" VDE Screwdriver slot No. VDE 2170, 3 3
Material
ABS
Total number of tools
74
Packaging
Case
Weight
10.3 kg
Height
185 mm
Length
490 mm
Width
395 mm