

€790.63/ pieceexcl. VAT
€956.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1041 |
Type | Tool Assortment |
Set version | 1 plastic case, 5 combination spanners 10 |
Material | ABS |
Total number of tools | 74 |
Packaging | Case |
Weight | 10.6 kg |
Height | 200 mm |
Length | 430 mm |
Width | 395 mm |