

€194.93/ pieceexcl. VAT
€235.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 9x12 mm in |
Tightening moment | from 10 to 50 Nm |
Total length | 291.5 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.025 Nm |
Isolation protection 1000 V | 0 |
Insulated | No |
With extension | No |
Suitable for extension | No |
With signal tone | No |
Electronic | No |
Correcting variable consistent | Yes |
Step size adjustment | 0.25 Nm |
Weight | 345 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |