






€180.92/ pieceexcl. VAT
€218.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TORCOFIX SE |
Type | Torque wrench |
Connection size | 9x12 in |
Tightening moment | from 5 to 25 Nm |
Total length | 261.5 mm |
With scale | Yes |
Accuracy scale division | 1 Nm |
Length | 261.5 mm |
Material | Steel |
With signal tone | Yes |
Head height | 39.8 mm |
Head width | 39 mm |
Step size adjustment | 0.1 Nm |
Connection size | 12 mm |
Weight | 400 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 400 |