GEDORE

GEDORE TF-SE100 Torque wrench TORCOFIX SE

  • ERIKS:14462204
  • Manufacturer:4010886962381
Image 1
Use: Controlled screw tightening in the most common range of 20-100 N·m / 15-75 lbf·ft, Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades, Features: Classified as per DIN EN ISO 6789-2: 2017 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%, incl. traceable test certificate (DIN EN ISO 6789-2: 2017), For controlled right- and left-hand tightening (change insertion tool for changing direction), Rectangular mount 9x12 mm including ejection aid, Robust, matt powder-coated tubular steel construction, with galvanized ratchet and high-quality plastic parts, New ergonomic handle, shaped according to the natural grip position of the hand, clearly recognisable and tactile hand centring aid and calibration aid in the middle of the handle, Double scale N·m / lbf·ft and vernier are protected from abrasion and contamination by an enlarged viewing window, Wit
Save to list

€208.98/ pieceexcl. VAT

€252.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
9x12 mm in
Tightening moment
from 20 to 100 Nm
Total length
378 mm
Screwdriver model
No
With scale
Yes
Accuracy scale division
0.5 Nm
Isolation protection 1000 V
0
Insulated
No
Electronic
No
Weight
770 g
Accuracy according to ISO 6789
3 %
VDE tested
No