






€1,092.47/ pieceexcl. VAT
€1,321.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TFK 850 |
Type | Torque Wrench |
Connection size | 3/4 in |
Tightening moment | from 250 to 850 Nm |
Total length | 1390 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 10 Nm |
Low spark model | No |
Length | 1390 mm |
Material | Steel |
VDE tested | No |
Insulated | No |
With extension | No |
Suitable for extension | No |
With signal tone | Yes |
Electronic | No |
Head height | 31 mm |
Head width | 69 mm |
Correcting variable consistent | No |
Connection size | 20 mm |
Weight | 5650 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |