






€826.02/ pieceexcl. VAT
€999.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TORCOFIX K |
Type | Torque wrench |
Connection size | 3/4" in |
Tightening moment | from 110 to 550 Nm |
Total length | 965 mm |
With scale | Yes |
Accuracy scale division | 10 Nm |
Length | 965 mm |
Material | Steel |
With signal tone | Yes |
Head height | 31 mm |
Head width | 69 mm |
Step size adjustment | 1 Nm |
Connection size | 20 mm |
Weight | 3620 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 3620 |