






€517.49/ pieceexcl. VAT
€626.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TORCOFIX K |
Type | Torque wrench |
Connection size | 3/4 in |
Tightening moment | from 80 to 400 Nm |
Total length | 690 mm |
With scale | Yes |
Accuracy scale division | 10 Nm |
Length | 690 mm |
Material | Steel |
With signal tone | Yes |
Head height | 31 mm |
Head width | 62.5 mm |
Step size adjustment | 1 Nm |
Connection size | 20 mm |
Weight | 2150 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 2150 |