

€227.20/ pieceexcl. VAT
€274.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" in |
Tightening moment | from 5 to 25 Nm |
Total length | 273 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.1 Nm |
Isolation protection 1000 V | 0 |
Insulated | No |
With extension | No |
Suitable for extension | No |
With signal tone | No |
Electronic | No |
Head width | 35 mm |
Correcting variable consistent | Yes |
Step size adjustment | 0.1 Nm |
Connection size | 6.3 mm |
Weight | 380 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |