

€265.06/ pieceexcl. VAT
€320.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 9x12 mm in |
Tightening moment | from 2 to 10 Nm |
Total length | 133 mm |
Screwdriver model | No |
With scale | No |
Isolation protection 1000 V | 0 |
Insulated | No |
Electronic | No |
Weight | 150 g |
Accuracy according to ISO 6789 | 6 % |
VDE tested | No |