






€8.54/ pieceexcl. VAT
€10.33incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | D 30 7 |
Type | Socket wrench insert |
Wrench width | 7 mm |
Connection size | 3/8 in |
Outer Diameter | 11 mm |
Length | 28 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 24 g |
Model | Inch |
Wrench depth | 5 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chrome plated |
VDE tested | No |